This product requires certification to purchase.

4-Pin Extension Cable 50 ft

LMI

LMI 4-Pin Extension Cable 50 ft

  • Fast #
  • Part #L2603450
  • Item #7026646
  • Manufacturer Part #26034-50
4.8 out of 5 Customer Rating
Brand image
LMI

LMI 4-Pin Extension Cable 50 ft

  • Fast #
  • Part #L2603450
  • Item #7026646
  • Manufacturer Part #26034-50
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine LMI replacement part
  • Requires Certification

Specifications

Brand Model Compatibility:
Chemical Metering Pump
Cable Length (ft):
50 ft
Collection:
LMI
Product Type:
Extension Cable Assembly with 4-Pin Connector
UL Listed:
No