432 GPD 50 PSI Polypropylene
EXCEL® XR Enhanced 432 GPD 50 PSI Polypropylene
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manual control or control via external device
- Driven by variable speed stepper motor
- Accepts 4-20mA or pulse signals in addition to remote start/stop capabilities
- Digital and analog outputs
- Turndown ratio: 1000:1
- Maximum viscosity: 50 cP
- Suction lift: 6-1/2 feet maximum
Specifications
- Collection:
- EXCEL® XR Enhanced
- Depth:
- 15-19/50 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Flow Rate:
- 432 gpd
- Height:
- 16-7/10 in
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- Polypropylene, PTFE, FKM
- NEMA:
- NEMA 4X/IP-65
- NSF:
- NSF 61
- Pressure - Maximum:
- 50 psi
- Pump Application:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 7-14/25 in