This product requires certification to purchase.

48 GPD 50 PSI w/FASTPRIME™ Head PVDF

LMI

EXCEL® AD9 Series 48 GPD 50 PSI w/FASTPRIME™ Head PVDF

  • Fast #
  • Part #LAD961843SI
  • Item #5081881
  • Manufacturer Part #AD961-843SI
4.8 out of 5 Customer Rating
Brand image
LMI

EXCEL® AD9 Series 48 GPD 50 PSI w/FASTPRIME™ Head PVDF

  • Fast #
  • Part #LAD961843SI
  • Item #5081881
  • Manufacturer Part #AD961-843SI
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Digital display with stroke adjustment knob
  • Output can be controlled manually or by an external device
  • External signal control options: 4-20mA, pulse, remote on/off, 24 VDC, and 7-day timer
  • Separate outputs include: 4-20mA, pulse, and alarm function
  • Turndown ratio: 1000:1
  • Maximum viscosity: 200 cP
  • FASTPRIME™ head assembly allows for efficient priming without depressurizing the discharge line
  • Suction lift: 5 feet maximum
  • Requires Certification

Specifications

Collection:
EXCEL® AD9 Series
Depth:
11-1/4
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in x 3/8 in
Flow Rate:
48 gpd
Height:
10-24/25
Material:
Plastic, Ceramic
Material Type:
PVDF, PTFE
NEMA:
NEMA 4X/IP-65
NSF:
NSF 61, NSF 372
Pressure - Maximum:
50 psi
UL Listed:
Yes
Volts:
120V
Width:
4-49/100