This product requires certification to purchase.

7.9 GPD 250 PSI w/AUTOPRIME™ Head Acrylic

LMI

EXCEL® AD8 Series 7.9 GPD 250 PSI w/AUTOPRIME™ Head Acrylic

  • Fast #
  • Part #LAD841A20HI
  • Item #7210060
  • Manufacturer Part #AD841-A20HI
4.3 out of 5 Customer Rating
Brand image
LMI

EXCEL® AD8 Series 7.9 GPD 250 PSI w/AUTOPRIME™ Head Acrylic

  • Fast #
  • Part #LAD841A20HI
  • Item #7210060
  • Manufacturer Part #AD841-A20HI
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Control output manually or with external signals from another device
  • External signal control options: 4-20mA and pulse
  • Turndown ratio: 1000:1
  • Maximum viscosity: 200 cP
  • Equipped with AUTOPRIME™ head assembly for constant removal of vapors and gassed inherent with sodium hypochlorite and other off-gassing liquids
  • Suction lift: 5 feet maximum
  • Requires Certification

Specifications

Collection:
EXCEL® AD8 Series
Depth:
15-1/50 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Flow Rate:
7.9 gpd
Height:
8-41/100 in
Material:
Plastic, Ceramic
Material Type:
Acrylic, PVC, Polyprel®
NEMA:
NEMA 4X/IP-65
NSF:
NSF 61, NSF 372
Pressure - Maximum:
250 psi
UL Listed:
Yes
Volts:
120V
Width:
4-3/50 in