Head 0.9 PVC
LMI Head 0.9 PVC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine LMI replacement part
Specifications
- Brand Model Compatibility:
- 92FS, 92S, 94 and 94S Chemical Metering Pumps
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Replacement Head
- UL Listed:
- No