Injection Check Valve Assembly LE-25HV/75HV
LMI Injection Check Valve Assembly LE-25HV/75HV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine LMI replacement part
Specifications
- Brand Model Compatibility:
- LE-25HV Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene, Hypalon®, 316
- UL Listed:
- No