0.58 gph 250 psi Electronic Metering Pump
LMI P Series 0.58 gph 250 psi Electronic Metering Pump
Product Details
Product Details
- Economical chemical injection
- Single knob for stroke length adjustments
- AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
- Fixed 60 strokes per minute
- Flexible connection ends for tubing or 1/2" pipe
Specifications
- Collection:
- LMI P Series
- Connection Size:
- 1/4
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 10.08 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pump Application:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 8