48 gpd 50 psi LIQUIPRO™
LMI P0 Series 48 gpd 50 psi LIQUIPRO™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economical chemical injection
- Single knob for stroke length adjustments
- LIQUIPRO™ liquid end assembly
- Fixed 60 strokes per minute
- Flexible connection ends for tubing or 1/2" pipe
Specifications
- Collection:
- LMI P0 Series
- Connection Size:
- 3/8
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 48 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 8 lb