0.58 gph 250 psi 120V Chemical Metering Pump
LMI PO Series 0.58 gph 250 psi 120V Chemical Metering Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Economical chemical injection
- Single knob for stroke length adjustments
- High-Viscosity liquid end assembly
- Fixed 60 strokes per minute
- Flexible connection ends for tubing or 1/2" pipe
Specifications
- Collection:
- LMI PO Series
- Connection Size:
- 1/2
- End Connection 1:
- OD Tube
- End Connection 2:
- Barbed
- End Connections:
- OD Tube x Barbed
- Energy Star Compliant:
- No
- Flow Rate:
- 14 gpm
- IAPMO Listed:
- No
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 8