5 gpd 150 psi LIQUIPRO™
LMI Polyblend® PB Series 5 gpd 150 psi LIQUIPRO™
Product Details
Product Details
- Economical chemical injection
- Speed and stroke control knobs for accurate control
- LIQUIPRO™ liquid end assembly
- Frequency up to 100 strokes per minute
- Flexible connection ends for tubing or 1/2" pipe
Specifications
- Collection:
- LMI Polyblend® PB Series
- Connection Size:
- 1/4
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 5 gpm
- NSF:
- NSF 61, NSF 372, NSF 50
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 100#
- Pump Application:
- Chemical
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 8