RPM54771
LMI RPM54771
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Excel® XR Series Metering Pumps
- Collection:
- LMI
- Material:
- Ceramic, Plastic, Fluoroelastomer
- Material Type:
- PVDF, Polyprel, PTFE
- NSF:
- NSF 61, NSF 372
- UL Listed:
- No