12 gpd 250 psi High Viscosity
LMI Roytronic Excel Series 12 gpd 250 psi High Viscosity
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-Viscosity liquid end assembly
- 3-year warranty
- Multiple control options including manual, pulse and 4-20mA
Specifications
- Collection:
- LMI Roytronic Excel Series
- End Connection 1:
- OD Tube
- End Connection 2:
- Barbed
- End Connections:
- OD Tube x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 937/1000 in
- Fitting Sizes:
- 1/2 in x 937/1000 in
- Flow Rate:
- 12 gpm
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 10 lb