24 GPD 110 PSI w/High Viscosity Head Polypropylene
EXCEL® AD2 Series 24 GPD 110 PSI w/High Viscosity Head Polypropylene
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manual stoke length and frequency adjustment knob to control output
- Turndown ratio: 1000:1
- Maximum viscosity: 40,000 cP
- High viscosity head assembly for polymers and other thicker liquids
- Suction lift: 3-1/2 feet maximum
Specifications
- Collection:
- EXCEL® AD2 Series
- Depth:
- 11-1/4 in
- End Connection 1:
- Barb
- End Connection 2:
- OD Tube
- End Connections:
- Barb x OD Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Flow Rate:
- 24 gpd
- Height:
- 8-41/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene, Polyprel®, 316
- NEMA:
- NEMA 4X/IP-65
- NSF:
- NSF 61, NSF 372
- Pressure - Maximum:
- 110 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-49/100 in