This product requires certification to purchase.

0.58 gph Chemical Metering Pump

LMI

LMI Roytronic™ Series B 0.58 gph Chemical Metering Pump

  • Fast #
  • Part #LP141D58HI
  • Item #4934896
  • Manufacturer Part #P141-D58HI
5 out of 5 Customer Rating
Brand image
LMI

LMI Roytronic™ Series B 0.58 gph Chemical Metering Pump

  • Fast #
  • Part #LP141D58HI
  • Item #4934896
  • Manufacturer Part #P141-D58HI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Economical chemical injection
  • Compact size and wide range of options
  • P Series pumps are a low cost alternative in order to stretch the budget offering reliable and repeated performance
  • Roytronic™ P1 series pumps have both speed and stroke control knobs
  • Pumps with HI liquid ends are for sodium hypochlorite
  • Encapsulated for protection from moisture and corrosive atmospheres
  • Sodium hypochlorite with autoprime heads
  • Pumps with SI liquid ends are for general chemicals
  • Requires Certification

Specifications

AMP:
1
ANSI:
ANSI 61, ANSI 372, ANSI 50
Collection:
LMI Roytronic™ Series B
Connection Size:
3/8
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
52 gpm
Height:
6 in
IAPMO Listed:
No
Length:
9-1/8 in
Material:
Plastic
NEMA:
NEMA 2
NSF:
NSF 61, NSF 372, NSF 50
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
50 psi
Pump Application:
Chemical
RPM:
30
UL Listed:
No
Volts:
115V
Watts:
22 W
Width:
9-1/2 in