38.4 GPD 150 PSI w/LIQUIPRO™ Head PVDF
Series B 38.4 GPD 150 PSI w/LIQUIPRO™ Head PVDF
Product Details
Product Details
- Manual stoke length and frequency adjustment knob to control output
- Turndown ratio: 100:1
- Maximum viscosity: 200 cP
- Equipped with LIQUIPRO™ pump head assembly
- Suction lift: 5 feet maximum
Specifications
- Collection:
- Series B
- Depth:
- 14-37/50
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in x 3/8 in
- Flow Rate:
- 38.4 gpd
- Height:
- 12-13/50
- Material:
- Plastic, Ceramic
- Material Type:
- PVDF, PTFE
- NSF:
- NSF 61, NSF 372
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-7/10