This product requires certification to purchase.

16.3 GPD 250 PSI w/FASTPRIME™ Head PVDF

LMI

PD0 Series 16.3 GPD 250 PSI w/FASTPRIME™ Head PVDF

  • Fast #
  • Part #LPD041822SI
  • Item #7661002
  • Manufacturer Part #PD041-822SI
4.9 out of 5 Customer Rating
Brand image
LMI

PD0 Series 16.3 GPD 250 PSI w/FASTPRIME™ Head PVDF

  • Fast #
  • Part #LPD041822SI
  • Item #7661002
  • Manufacturer Part #PD041-822SI
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manual control with knob that controls pumping frequency, stroke length is constant
  • Turndown ratio: 200:1
  • Maximum viscosity: 200 cP
  • FASTPRIME™ head assembly allows for efficient priming without depressurizing the discharge line
  • Suction lift: 5 feet maximum
  • Requires Certification

Specifications

Collection:
PD0 Series
Depth:
9-29/50 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Flow Rate:
16.3 gpd
Height:
10-9/20 in
Material:
Plastic, Ceramic
Material Type:
PVDF, Polyprel®
NEMA:
NEMA 4X/IP-65
NSF:
NSF 61
Pressure - Maximum:
250 psi
Pump Body Material:
PVDF
UL Listed:
Yes
Volts:
120V
Width:
4-31/50 in