Head Molded 1.8 PVDF Deep Core
ROYTRONIC® Head Molded 1.8 PVDF Deep Core
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine LMI replacement part
Specifications
- Brand Model Compatibility:
- Roytronic® 362SI and 363SI Metering Pumps
- Collection:
- ROYTRONIC®
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Product Type:
- PVDF Head
- UL Listed:
- No