This product requires certification to purchase.

108 GPD 50 PSI w/LIQUIPRO™ Head PVDF

LMI

Series B 108 GPD 50 PSI w/LIQUIPRO™ Head PVDF

  • Fast #
  • Part #LB731363SI
  • Item #7210073
  • Manufacturer Part #B731-363SI
5 out of 5 Customer Rating
Brand image
LMI

Series B 108 GPD 50 PSI w/LIQUIPRO™ Head PVDF

  • Fast #
  • Part #LB731363SI
  • Item #7210073
  • Manufacturer Part #B731-363SI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manual control via stroke and frequency knobs with external control options
  • External control via pulse or 4-20mA signals available with additional purchase
  • Turndown ratio: 500:1
  • Maximum viscosity: 200 cP
  • Equipped with LIQUIPRO™ pump head assembly
  • Suction lift: 5 feet maximum
  • For pulse control you must purchase LMI 4-Pin cable assembly item L33796 separately
  • For 4-20mA control MICROPACE™ item LMP100 must be purchased separately
  • Requires Certification

Specifications

Collection:
Series B
Depth:
14-37/50 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in x 3/8 in
Flow Rate:
108 gpd
Height:
12-13/50 in
Material:
Plastic, Ceramic
Material Type:
PVDF, PTFE
NSF:
NSF 61, NSF 372
Pressure - Maximum:
50 psi
UL Listed:
Yes
Volts:
120V
Width:
5-7/10 in