60 GPD 100 PSI w/LIQUIPRO™ Head Acrylic
Series B 60 GPD 100 PSI w/LIQUIPRO™ Head Acrylic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manual control via stroke and frequency knobs with external control options
- External control via pulse or 4-20mA signals available with additional purchase
- Turndown ratio: 500:1
- Maximum viscosity: 200 cP
- Equipped with LIQUIPRO™ pump head assembly
- Suction lift: 5 feet maximum
- For pulse control you must purchase LMI 4-Pin cable assembly item L33796 separately
- For 4-20mA control MICROPACE™ item LMP100 must be purchased separately
Specifications
- Collection:
- Series B
- Depth:
- 14-37/50 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Flow Rate:
- 60 gpd
- Height:
- 12-13/50 in
- Material:
- Plastic
- Material Type:
- Acrylic, PVDF, Polyprel®, PTFE
- NSF:
- NSF 61, NSF 372
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-7/10 in