0.8A Fuse
0.8A Fuse
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.8
- Product Type:
- Fuse
- Volts:
- 250V