1 in. Air Filter for Crest® FB 751 - 1251
1 in. Air Filter for Crest® FB 751 - 1251
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Crest® FB 751 - 1251
- Depth:
- 1
- Length:
- 14
- Product Type:
- Air Filter
- Size:
- 14 in x 14 in x 1 in
- UL Listed:
- No
- Width:
- 14