100 gal. 199 MBH Commercial Natural Gas Water Heater
100 gal. 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Up to 80% thermal efficiency
- Multi-flue design increases efficiency and heat transfer
- Flow rate 193 GPH at 100° rise
Specifications
- ANSI:
- ANSI 5
- ASME:
- Yes
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 100 gal
- Diameter:
- 30-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 72 in
- MBH:
- 199
- Maximum Temperature:
- 180
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- Yes
- Water Heater Capacity Range:
- 51 - 100 gal