1500 MBH Commercial and Residential Electric Water Heater
1500 MBH Commercial and Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Energy star rated
- CON·X·US remote connect
- Indoor/outdoor convertible
- Direct spark ignition
- Low NOx operation
- Sealed combustion
- Low gas pressure operation
- Vertical & horizontal vent termination
- Category IV venting up to 150 feet
- PVC, CPVC, polypropylene, or AL29-4C vent mat’l
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 1500000
- Energy Star Compliant:
- Yes
- Height:
- 51-1/2 in
- MBH:
- 1500
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 120V