160 MBH Indoor Condensing Propane Tankless Water Heater
160 MBH Indoor Condensing Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Continuous maximum flow rates up to 10.0 gpm
- Available In natural gas or propane (lp)
- Energy star qualified
- Power direct vent design
- 15 year limited warranty on heat exchanger in residential applications
- Can be used in residential and commercial applications
- Easy-link up to 4 heaters
- Multi-link up to 20 heaters
- Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
- Factory-installed power cord
-
Green
Specifications
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 160000
- Condensing:
- Yes
- Depth:
- 11-1/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Propane
- Height:
- 23-5/8
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- UL Listed:
- No
- UPC:
- 671650005884
- Uniform Energy Factor (UEF):
- 0.94
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Type:
- High Efficiency, On-demand, Tankless
- Weight:
- 71
- Width:
- 17-3/4