199 MBH Indoor Condensing Natural Gas Tankless Water Heater
199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated recirculation pump
- Available In natural gas or propane (lp)
- Energy star qualified
- Internal freeze protection system
- 15 year limited warranty on heat exchanger in residential applications
- Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
- Factory-installed power cord
- Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Primary heat exchanger is constructed of a commercial-grade copper that is more resilient to erosion. Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion
- Air-fuel ratio (AFR) sensor
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- Condensing:
- Yes
- Depth:
- 11-1/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Height:
- 23-5/8
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- UL Listed:
- No
- UPC:
- 671650007833
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Type:
- High Efficiency, On-demand, Tankless
- Weight:
- 71
- Width:
- 17-3/4