20 gal. 3kW 208V 1-Phase Electric Water Heater
20 gal. 3kW 208V 1-Phase Electric Water Heater
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Capacity:
- 20 gal
- Diameter:
- 15-1/2
- Energy Star Compliant:
- No
- Height:
- 22-1/4
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Tall
- Watts:
- 3