This product requires certification to purchase.

20 gal. Point of Use 1.65kW 1-Element Electric Water Heater

Lochinvar

20 gal. Point of Use 1.65kW 1-Element Electric Water Heater

  • Fast #
  • Part #LJRC020DS
  • Item #4478220
  • Manufacturer Part #100157274
3.4 out of 5 Customer Rating
Brand image
Lochinvar

20 gal. Point of Use 1.65kW 1-Element Electric Water Heater

  • Fast #
  • Part #LJRC020DS
  • Item #4478220
  • Manufacturer Part #100157274
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
20 gal
Diameter:
18 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
Height:
24-3/4 in
Lining of Tank:
Glass
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
Yes
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Point of Use
Watts:
1.65 kW