200 gal. Electric Commercial Water Heater
200 gal. Electric Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 200 gal
- Energy Star Compliant:
- No
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal