This product requires certification to purchase.

2000 MBH Natural Gas Commercial Water Heater

Lochinvar

2000 MBH Natural Gas Commercial Water Heater

  • Fast #
  • Part #LPFN2001PMM9
  • Item #4453946
  • Manufacturer Part #100282069
5 out of 5 Customer Rating
Brand image
Lochinvar

2000 MBH Natural Gas Commercial Water Heater

  • Fast #
  • Part #LPFN2001PMM9
  • Item #4453946
  • Manufacturer Part #100282069
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
2000000
Diameter:
29-3/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
76-3/4 in
MBH:
2000
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
160 psi
UL Listed:
No
Volts:
120V
Water Connection Size:
1-1/2 in