201 MBH Commercial Natural Gas Water Heater
201 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- AHRI Certified 96% Thermal Efficiency
- 5:1 Turndown Ratio
- Space Saving Wall Mount Design
- SMART SYSTEM Operating Control with a Built-in Cascading Sequencer
- Vertical & Horizontal Direct-Vent
- Multi Color Graphic LCD Display
Documents
Specifications
- Application:
- Commercial
- Fuel Type:
- Natural Gas
- Type:
- LWAN201PM