22 gal 16 in. Carbon Steel Hydronic Expansion Tank
22 gal 16 in. Carbon Steel Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carbon steel construction with a heavy duty butyl fixed diaphragm
- 3.5 to 90 gallon capacity
- ASME section VIII certified
- Working pressure rated to 150 psi and pre-charged to 40 psi, field adjustable
- Non-ASME models are available with factory consultation
- Rated for hydronic systems and potable water systems
- Heavy duty butyl fixed diaphragm
- Air pressure gauge
- Bladder integrity monitor
- Max temperature rating of 240°
Documents
Specifications
- Application:
- Hydronic Heating, Potable Water
- Capacity:
- 22 gal
- Diameter:
- 16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Height:
- 31
- Material:
- Carbon Steel