24 x 8 x 9 in. Air Silencer
24 x 8 x 9 in. Air Silencer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Air Silencer
Specifications
- Height:
- 8 in
- Length:
- 24 in
- Product Type:
- Air Silencer
- Size:
- 24 in x 8 in x 9 in
- Width:
- 9 in