100 gal 24kW Commercial Electric Water Heater
100 gal 24kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ASHRAE Energy Efficiency Standards
- ASME code construction HLW
- 150 psi working pressure on all models
- Tank saver anode & powered anode
- Low watt incoloy heating element
- Energy cut-Of
- Low water cut Of
- Enable/disable contacts
- Night setback
- Internal fusing
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Phase:
- Three Phase
- Power Source:
- Electric
- Volts:
- 480V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Compact
- Watts:
- 24