This product requires certification to purchase.

24V Electric Ignitor

Lochinvar

24V Electric Ignitor

  • Fast #
  • Part #L100167908
  • Item #1358641
  • Manufacturer Part #100167908
4.5 out of 5 Customer Rating
Brand image
Lochinvar

24V Electric Ignitor

  • Fast #
  • Part #L100167908
  • Item #1358641
  • Manufacturer Part #100167908
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For the Copper-Fin® line
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CB495-2065 Boilers
Height:
2
Length:
7
Volts:
24V
Width:
6