250 gal. 10 MBH Commercial Natural Gas Water Heater
250 gal. 10 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- BTU:
- 10000
- Capacity:
- 250 gal
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- NSF Certified:
- No
- Power Source:
- Gas
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Water Heater Capacity Range:
- Greater than 100 gal