This product requires certification to purchase.

250 MBH Commercial Water Heater

Lochinvar

250 MBH Commercial Water Heater

  • Fast #
  • Part #LCGN250100A
  • Item #4452410
  • Manufacturer Part #100137122
5 out of 5 Customer Rating
Brand image
Lochinvar

250 MBH Commercial Water Heater

  • Fast #
  • Part #LCGN250100A
  • Item #4452410
  • Manufacturer Part #100137122
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
80
BTU:
250000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
100 gal
Diameter:
30-1/4
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
72
MBH:
250
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
UL Listed:
Yes
Water Heater Capacity Range:
51 - 100 gal