This product requires certification to purchase.

3/4 in inlet/ 3/4 in outlet 24V Gas Valve

Lochinvar

3/4 in inlet/ 3/4 in outlet 24V Gas Valve

  • Fast #
  • Part #L100208601
  • Item #4239735
  • Manufacturer Part #100208601
4 out of 5 Customer Rating
Brand image
Lochinvar

3/4 in inlet/ 3/4 in outlet 24V Gas Valve

  • Fast #
  • Part #L100208601
  • Item #4239735
  • Manufacturer Part #100208601
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Model:
CF-CH 402 -752, CP 502 -752, 501-2071
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fuel Type:
Natural Gas
Height:
3-9/20 in
Length:
7-13/20 in
Power Source:
Gas
Product Type:
Gas Valve Assembly
Volts:
24V