This product requires certification to purchase.

35 gal 16 in. Carbon Steel Hydronic Expansion Tank

Lochinvar

35 gal 16 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #LLTCPA80
  • Item #9342700
  • Manufacturer Part #LTCPA80
4.2 out of 5 Customer Rating
Brand image
Lochinvar

35 gal 16 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #LLTCPA80
  • Item #9342700
  • Manufacturer Part #LTCPA80
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carbon steel construction with a heavy duty butyl fixed diaphragm
  • 3.5 to 90 gallon capacity
  • ASME section VIII certified
  • Working pressure rated to 150 psi and pre-charged to 40 psi, field adjustable
  • Non-ASME models are available with factory consultation
  • Rated for hydronic systems and potable water systems
  • Heavy duty butyl fixed diaphragm
  • Air pressure gauge
  • Bladder integrity monitor
  • Max temperature rating of 240°
  • Requires Certification

Documents


Specifications

Application:
Hydronic Heating, Potable Water
Capacity:
35 gal
Diameter:
16
Height:
45
Material:
Carbon Steel