This product requires certification to purchase.

399 MBH Natural Gas Direct Vent High Efficiency Water Heater

Lochinvar

399 MBH Natural Gas Direct Vent High Efficiency Water Heater

  • Fast #
  • Part #LAWN400PMM7
  • Item #4112949
  • Manufacturer Part #100133769
3.7 out of 5 Customer Rating
Brand image
Lochinvar

399 MBH Natural Gas Direct Vent High Efficiency Water Heater

  • Fast #
  • Part #LAWN400PMM7
  • Item #4112949
  • Manufacturer Part #100133769
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low gas pressure operation
  • Built-in cascading sequencer for up to 8 boilers
  • Smart System™ provides various features, including night setback capabilities
  • Maintenance reminder
  • Pump delay with freeze protection
  • Flue temperature sensor
  • Adjustable leveling legs
  • Time clock
  • Efficiency optimization
  • Multi color graphic LCD display
  • Requires Certification

Specifications

BTU:
399000
Fuel Type:
Natural Gas
Height:
42-1/2 in
MBH:
399
Power Source:
Gas
Vent Type:
Direct Vent
Water Heater Type:
Short