4 NYL WHL BRSH
4 NYL WHL BRSH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 4
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Wheel Brush
- Size:
- 4 in
- Type:
- L100208309