This product requires certification to purchase.

40 gal 40 MBH Natural Gas Tall Water Heater

Lochinvar

40 gal 40 MBH Natural Gas Tall Water Heater

  • Fast #
  • Part #LGSN04040
  • Item #5112554
  • Manufacturer Part #100208121
5 out of 5 Customer Rating
Brand image
Lochinvar

40 gal 40 MBH Natural Gas Tall Water Heater

  • Fast #
  • Part #LGSN04040
  • Item #5112554
  • Manufacturer Part #100208121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
40000
Capacity:
40 gal
Diameter:
20 in
ETL Listed:
No
Energy Star Compliant:
No
First Hour Rating:
67
Fuel Type:
Natural Gas
Height:
51-1/2 in
MBH:
40
Power Source:
Gas
UL Listed:
No
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall