40 gal. 4kW Residential Electric Water Heater
40 gal. 4kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30 to 55 gal capacities
- NAECA compliant
- Durable fused glass lining
- Adjustable thermostat
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Diameter:
- 26 in
- Drain Valve Material:
- Brass
- First Hour Rating:
- 50
- Height:
- 33-1/2 in
- Lining of Tank:
- Glass
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Recovery 90°F Rise GPH:
- 21
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.89
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW