This product requires certification to purchase.

4500W 480V Heating Element

Lochinvar

4500W 480V Heating Element

  • Fast #
  • Part #L100108510
  • Item #4453483
  • Manufacturer Part #100108510
4.8 out of 5 Customer Rating
Brand image
Lochinvar

4500W 480V Heating Element

  • Fast #
  • Part #L100108510
  • Item #4453483
  • Manufacturer Part #100108510
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Element Style:
Screw-in
GSA Approved:
No
Gasket Included:
Yes
IAPMO Listed:
No
Length:
10-3/4 in
Product Type:
Heating Element
UL Listed:
No
Volts:
480V
Watts:
4500 W