5-13/20 in. Ignition Module
5-13/20 in. Ignition Module
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Copper-Fin2® CB-CW 497 -747
- Height:
- 1-3/4 in
- Length:
- 5-13/20 in
- Product Type:
- Ignition Module
- Width:
- 5-7/20 in