50 gal Indirect-Fired Water Heater
50 gal Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ASME double wall heat exchanger
- 316L stainless steel
- 150 psi working pressure
- Advanced temperature control
- Modulating control valve
- Scale reducing pump
- Automatic air vent
- ASME temperature & pressure relief
- Boiler piping
- Modbus communication
Specifications
- Capacity:
- 50 gal
- Height:
- 55 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired