This product requires certification to purchase.

50 gal Medium Electric Water Heater

This product has been replaced by

Lochinvar Medium 4.5kW 2-Element Residential Electric Water Heater
Lochinvar 50 gal. Medium 4.5kW 2-Element Electric Water Heater
Manufacturer Part #100269764
Lochinvar

50 gal Medium Electric Water Heater

  • Fast #
  • Part #LLMA050KD
  • Item #4478202
  • Manufacturer Part #LMA050KD
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Lochinvar Medium 4.5kW 2-Element Residential Electric Water Heater
Lochinvar 50 gal. Medium 4.5kW 2-Element Electric Water Heater
Manufacturer Part #100269764
Lochinvar

50 gal Medium Electric Water Heater

  • Fast #
  • Part #LLMA050KD
  • Item #4478202
  • Manufacturer Part #LMA050KD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Energy Star Compliant:
No
Power Source:
Electric
Pressure - Maximum:
150 psi
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Watts:
4500 W