50 gal. 4kW Residential Electric Water Heater
50 gal. 4kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Diameter:
- 26-1/2
- Drain Valve Material:
- Brass
- First Hour Rating:
- 51
- Height:
- 36
- Lining of Tank:
- Glass
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Recovery 90°F Rise GPH:
- 21
- Type:
- LLES50JK
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Short
- Watts:
- 4.5