500 MBH Commercial Natural Gas Water Heater
500 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- BTU:
- 500000
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- MBH:
- 500
- NSF Certified:
- No
- Power Source:
- Gas
- UL Listed:
- No