600 gal 45kW Commercial Electric Water Heater
600 gal 45kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glass lined steel tank
- Incoloy heating elements
- Magnesium tank saver anodes
- Internal fusing
- Enamel finished, galvanized steel jacket
- Hinged doors w/key lock
- Channel iron skid base
- Handhole cleanout
- Immersion thermostat
- Advanced electronic control
Specifications
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 600 gal
- Height:
- 92 in
- Lining of Tank:
- Glass
- Power Source:
- Electric
- Volts:
- 480V
- Water Connection Size:
- 2-1/2 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 45 kW