This product requires certification to purchase.

600 gal 60kW Commercial Electric Water Heater

Lochinvar

600 gal 60kW Commercial Electric Water Heater

  • Fast #
  • Part #LCHVX0600600
  • Item #10207830
  • Manufacturer Part #CHVX0600600
3.6 out of 5 Customer Rating
Brand image
Lochinvar

600 gal 60kW Commercial Electric Water Heater

  • Fast #
  • Part #LCHVX0600600
  • Item #10207830
  • Manufacturer Part #CHVX0600600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Glass lined steel tank
  • Incoloy heating elements
  • Magnesium tank saver anodes
  • Internal fusing
  • Enamel finished, galvanized steel jacket
  • Hinged doors w/key lock
  • Channel iron skid base
  • Handhole cleanout
  • Immersion thermostat
  • Advanced electronic control
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
Not for Sale in CA
Capacity:
600 gal
Height:
92 in
Lining of Tank:
Glass
Power Source:
Electric
Volts:
480V
Water Connection Size:
2-1/2 in
Water Heater Capacity Range:
Greater than 100 gal
Watts:
60 kW